Shop All Chips, Pretzels and Popcorn
Great Northern Popcorn
6 Ounce All-In-One Popcorn Packs- Box of 12- Kernels, Salt, Seasoning and Coconut Oil Portion Kits
Mfr # 284883CLK
Zoro # G101776726
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.6
- Height 4.5
- Width 7.25
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Northern Popcorn
- MFR # 284883CLK
- Zoro # G101776726
- UPC # 194189523259
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Height | 4.5 |
Width | 7.25 |
Length | 13 |
Details
Weight | 6.6 |
Description
Making movie theater style popcorn has never been easier using the 6-Ounce All-in-One Popcorn Packs from Great Northern Popcorn. These pre-portioned kits have just the right amount of popcorn kernels, salt, butter seasoning and coconut oil in each packet to make about 7.5 quarts of delicious and gluten-free popcorn. The case includes 12 pre-measured popcorn packets designed for use with a 6oz popper but are suitable for larger kettles, stovetop and campfire popping too!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Fir Pump Part Impeller (114141)
- HENNY PENNY Heater 208V 2800W (45065-01)
- VALUE BRAND French Fry Bags, 5 1/2 x 4 1/2", PK2000 (E-7189)
- STERO Pump Seal (0P-151030)
- GREAT NORTHERN POPCORN 4220 Great Northern Popcorn Organic Yellow Gourmet Popcorn All Natural, 7 Pounds (269901KDW)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- DEEP RIVER SNACKS Kettle Potato Chip Original Salted 2 oz., PK24 (17113)
- RYT-WAY 20lbs Redi-Bits Imitation Bacon Bits (F8882200)
- HEINZ Heinz Single Serve Honey 9g Packet, PK200 (10013000533703)
- RUFFLES 1.00 oz. Ruffles Regular, PK104 (11061)
- CORN NUTS Corn Nuts Ranch Cornnuts Snack 4 oz. Bag, PK12 (10071159073112)
- Great Northern Popcorn Snacks & Sweets