Shop All Chips, Pretzels and Popcorn
Great Northern Popcorn
4065 Great Northern Popcorn Case (12) of 2.5 Ounce Popcorn Portion Packs 2-1/2 Ounce
Mfr # 291783FJJ
Zoro # G801776934
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.1
- Length 12.5
- Width 6
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Northern Popcorn
- MFR # 291783FJJ
- Zoro # G801776934
- UPC # 194189646507
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Length | 12.5 |
Width | 6 |
Height | 4.5 |
Details
Weight | 3.1 |
Description
How easy is open, pour and pop, As easy as it sounds. Don't worry about how the popcorn will taste-we guarantee it will be great. No matter who is popping, every batch is sensational popcorn. If you just purchased one our new popcorn machines or are looking for that great theater taste in your existing machine, stop looking! This is great tasting, high-volume popcorn that pops up fluffy time and time again. We truly believe it is the best popcorn in the USA. The Great Northern Popcorn Company has a reputation for quality. These convenient portion packs let you have fresh, hot, tasty popcorn while watching movies, at parties, or at social events in your home, office, church, or business. This is the same popcorn that is sold to Major League Baseball Stadiums, Movie Theaters, Vendors, and more. If you have ever had popcorn at a ball park or movie theater, you have probably already tasted this popcorn. Our premium-quality, gourmet popcorn, extra-fine seasoned salt and our buttery flavored, low-melt oil provide the taste and aroma of hot, fresh theater-quality popcorn for your customers to enjoy and remember. The GNP secret starts with their premium-quality gourmet popcorn. After harvest, every kernel remains properly conditioned in specially designed storage bins. GNP utilizes the most advanced equipment for conditioning and processing the popcorn to insure it meets the government's highest standards. After processing, every load is test-popped for expansion before shipment to ensure customer satisfaction. If it does not meet our standards, we do not ship it. Combine the top quality corn with GNP's proprietary blend of extra-fine buttery flavored seasoned salt, and exclusive low-melt oil and you have the taste and aroma of hot, fresh theater-quality popcorn for you or your customers to enjoy and remember. We truly believe we offer the best tasting popcorn in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- MOTORCRAFT Bolt, Bkcf34 (BKCF34)
- RUBBERMAID COMMERCIAL Spatula, Hot, 9 1/2 In (FG196600RED)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- GREAT NORTHERN POPCORN 4220 Great Northern Popcorn Organic Yellow Gourmet Popcorn All Natural, 7 Pounds (269901KDW)
- MISSION FOODS Variety Pack 12" Garlic Herb/Tomato Basil/Spinach Herb Wraps, PK72 (9711)
- FIELDSTONE Fieldstone Bakery Individually Wrapped Oatmeal Creme Pie, PK192 (09801)
- NATURE VALLEY 1.2 oz. Nature Valley Granola Bars, 16 PK (SN1512)
- KEEBLER Keebler® Cheese & PB Crackers, 96 PK (21165)
- LOWREYS Bacon Microwave Pork Rinds 1.75 oz Bagged (80120)
- Great Northern Popcorn Snacks & Sweets