Shop All Concession Equipment
Great Northern Popcorn
30 Hot Dog Roller Machine, 11 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones
Mfr # 447961TXY
Zoro # G101776894
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Width 19
- Length 23
- Weight 30.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Northern Popcorn
- MFR # 447961TXY
- Zoro # G101776894
- UPC # 194189646576
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 6 |
Width | 19 |
Length | 23 |
Details
Weight | 30.3 |
Description
The 30 Hot Dog Roller Machine by Great Northern Popcorn makes plump, juicy, rotisserie style hot dogs ready to serve in minutes without the hassle of a BBQ grill. The countertop style hotdog maker features eleven rollers that rotate a full 360 degree and a removable drip pan for easy clean-up. This rotisserie style sausage cooker has dual temperature zones for continuous grilling on the rear rollers, while the front rollers keep cooked items hot and ready to eat. The stainless-steel grilling machine is suited for company cookouts, concession stands at school events, backyard BBQs and birthday parties- the possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 4 oz Green Ladle (LDC-4)
- ENCORE Cold Stem Valve (KL41-Y006)
- GATORADE Sports Drink, Sugar Free, Glacier Freeze, 24 PK (04354)
- CONTINENTAL SHELF 21 1/2 X 16 1/2CON for Continental Refrigerator - Part# 5-265 (5-265)
- GREAT NORTHERN POPCORN 8 Ounce Classic Popcorn Machine- Electric Countertop Popcorn Maker and Cart (Black) (291751DZJ)
- GREAT NORTHERN POPCORN 4087 Cover Only for 9 Roller Commercial Grade Hot Dog Machine (83-DT5392)
- GREAT NORTHERN POPCORN 8 Ounce Antique Style Popcorn Machine - Electric Countertop Popcorn Maker Cart (Black) (823424DZS)
- GREAT NORTHERN POPCORN 6097 Great Northern Popcorn Red Foundation Popcorn Popper Machine Cart, 8 Ounce (982891VSN)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- GREAT NORTHERN POPCORN Cotton Candy Machine Flufftastic Floss Maker, Use Sugar/Hard Candy, Stainless Steel Pan for Parties (103895AZP)
- BEKAERT 1,320' 4PT Barb Wire (118293)
- Great Northern Popcorn Concession Equipment