Shop All Barrier, Flagging and Underground Tapes
Great Neck
Yellow Caution Tape, Yellow
Mfr # GNS10379
Zoro # G907202306
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Roll Length 1000 ft
- Roll Width 3"
- Tape Length 1000 ft
- Tape Width 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # GNS10379
- Zoro # G907202306
- UPC # 28452103797
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000 ft |
Roll Width | 3" |
Tape Length | 1000 ft |
Tape Width | 3 Inch |
Details
Item | Yellow Caution Tape |
Color | Yellow |
Description
Caution tape quickly alerts crowds of potentially dangerous areas Brightyellow design is highly visible even in darker areas Bold, black letters are easy to read to prevent accidents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 10' L (FLT787-BK)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- C.H. HANSON Tape Flagging White 300' (17020)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- PRESCO Fluorescent Flagging Tape (ARBG)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- CORDOVA Caution Barricade Tape (T20101)
- Great Neck Traffic Safety