Shop All Door Weatherstripping & Door Seals
Great Neck
wx002 Caulk Backer Rod; 0.5 in. x 20 ft.
Mfr # OP768530
Zoro # G304148986
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP768530
- Zoro # G304148986
- UPC # 723902634301
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Description
Before caulking, use the Caulk Backer Rod to help fill gaps and openings in pavement cracks, wall joints, foundations, sidewalks and driveways. The backer rod helps cushion and insulate and helps prevent 3-point bonding.
Features- Fills gaps and openings in pavement cracks, wall joints, foundations, sidewalks and driveways.
- Non-absorbent, closed-cell polyethylene pre-caulking material.
- Twist multiple strands together to fill large cracks, gaps.
- Gray finish.
- Size - 0.5 in. x 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- GLOBAL INDUSTRIAL Padlock With 3 Keys, Brass (238047)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- SCHLAGE Key Blank, J, PK50 (35-310JB-50)
- M-D Weatherstrip Blk 20' (68668)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- PRIME-LINE 7/8 in. to 1-1/2 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 716)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (319CN48)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- Great Neck Door Bottoms, Thresholds & Seals