Shop All Door Thresholds
Great Neck
WAT175 Threshold Interior Clear Oak - 36 In.
Mfr # OP109031
Zoro # G704003892
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP109031
- Zoro # G704003892
- UPC # 654204514247
- Country of Origin China
- Category Door Thresholds
Description
Features
- Wood interior threshold.
- Covers seams in interior door ways.
- Finish - Oak.
- Size - 1-3/4 x 36 in.
- Item weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 150' Cable w/ Lock (36560)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- RANDALL 3 1/2In. X 5/8In. HALF THRES (4 FT W-50-A-U)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- FROST KING 2 in. H X 1.75 in. W X 36 in. L Mill Aluminum Flat Top Saddle Threshold Silver (ST175)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (6 FT WL-50)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- Great Neck Door Accessories