Shop All Master Sets
Great Neck
VA17H Aluminium Vinyl Adjustable Set - 0.75 x 17 Ft. Grey
Mfr # OP431031
Zoro # G104165718
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP431031
- Zoro # G104165718
- UPC # 747216259272
- Country of Origin China
- Category Master Sets
Description
Features
- Durable extruded aluminum with a tubular vinyl strip.
- Nail-on or screw-on door set for 7 ft. x 36 in. Doors.
- 3/4 in. Width.
- Color - Grey.
- Dimension - 4.13 x 1.4 x 87.5 in.
- Item weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- GREAT NECK 175Pc Tool Set (GN175)
- GREAT NECK 125Pc Marine Tool Set (MS125)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- DISSTON Disston 160379 Master Mechanic Magnetic Nutsetter Set - 10 Piece (160379)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- KD TOOLS Master Tool Set, Drawr, Carry Case, 219pcs. (80940)
- GEARWRENCH 118 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (83001D)
- Great Neck Hand Tool Kits