Shop All Hand Saws
Great Neck
True Close Quarter Hacksaw
Mfr # 80070
Zoro # G504661865
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application For jobs that require cutting mulple materials
- Blade Length 12.5
- Width 4.5
- Height 0.5
- For Use With Multiple materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 80070
- Zoro # G504661865
- UPC # 76812800701
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 12.5 |
Width | 4.5 |
Height | 0.5 |
Details
Hand Saw Application | For jobs that require cutting mulple materials |
Item | Hacksaw |
For Use With | Multiple materials |
Description
The GreatNeck 10 Inch Adjustable Close Quarter Hacksaw helps out when you're in a tight spot! This Close Quarter Hacksaw has an
adjustable blade brace to fit any size, style or type of hacksaw blade. Featuring an ergonomic grip with thumb rest, our hacksaw optimizes
comfort and power and minimizes user fatigue. This hacksaw includes (1) 10 inch carbon steel hacksaw blade.Heavy Gauge Die Cast Aluminum for Strength and Durability, Adjustable Blade Brace to Fit Any Size, Style or Type of Hacksaw Blade,Ergonomic Grip with Thumb Rest for Comfort,Fits into Any Space Over 1/16 Inches
Includes 10 Inch Carbon Steel Hacksaw Blade
adjustable blade brace to fit any size, style or type of hacksaw blade. Featuring an ergonomic grip with thumb rest, our hacksaw optimizes
comfort and power and minimizes user fatigue. This hacksaw includes (1) 10 inch carbon steel hacksaw blade.Heavy Gauge Die Cast Aluminum for Strength and Durability, Adjustable Blade Brace to Fit Any Size, Style or Type of Hacksaw Blade,Ergonomic Grip with Thumb Rest for Comfort,Fits into Any Space Over 1/16 Inches
Includes 10 Inch Carbon Steel Hacksaw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J7419MT)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (FCH0212-G)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Mag, VGroove, 1 Vial (1886-0400)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- GREAT NECK 21-In. Bow Saw (BB21)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- GREAT NECK Saw Set 5-11 Point (SS7)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- BETA Hacksaw Frame Heavy Series (017270001)
- Great Neck Cutting and Shaping Tools