Shop All Screwdrivers
Great Neck
Star Driver Set (5 Piece)
Mfr # 73721
Zoro # G8152456
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.2
- Primary Application The GreatNeck Star Driver Set includes 5 Torx Drivers (T10 to T30), each constructed with a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- For Use With Fasteners
- Width 5.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73721
- Zoro # G8152456
- UPC # 76812737212
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 11.2 |
Width | 5.5 |
Height | 1.2 |
Details
Item | Star Driver Set |
Primary Application | The GreatNeck Star Driver Set includes 5 Torx Drivers (T10 to T30), each constructed with a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
For Use With | Fasteners |
Weight | 1 |
Description
Star Driver Set (5 Piece). Star: T10 x 4", T15 x 4", T20 x 4", T25 x 5", T30 x 6". Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- GREAT NECK Screwdriver Set (24 Piece) (73777)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- GREAT NECK Insert Set 4Pc Impact (IMB4)
- GREAT NECK 1/4 x 4 Inch Slotted Square Shank Screwdriver (73022)
- GREAT NECK JEWELER KIT (SDA6)
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- Great Neck Screwdrivers