Shop All Screwdrivers
Great Neck
Screwdriver Set (24 Piece)
Mfr # 73777
Zoro # G8152255
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application The GreatNeck 24 Piece Screwdriver Set includes the most commonly used Slotted, Phillips, TORX and Offset screwdrivers. Each driver is constructed with a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- For Use With Fasteners
- Width 13.75
- Height 1.2
- Weight 3.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73777
- Zoro # G8152255
- UPC # 76812737779
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 19.4 |
Width | 13.75 |
Height | 1.2 |
Details
Item | Screwdriver Set |
Primary Application | The GreatNeck 24 Piece Screwdriver Set includes the most commonly used Slotted, Phillips, TORX and Offset screwdrivers. Each driver is constructed with a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
For Use With | Fasteners |
Weight | 3.95 |
Description
Screwdriver Set (24 Piece). Slotted: 3/32" x 1.5", 1/8" x 2.5", 1/8" x 4" (Cabinet Tip), 3/16" x4", 3/16" x 8" (Cabinet Tip), 1/4" x 1.5" (Stubby), 1/4" x 4", 1/4" x6", 5/K19716" x 6", 3/8" x 8". Phillips: #0 x 1.5", #0 x 2.5", #1 x 3", #2 x 1.5" (Stubby), #2 x 4", #2 x 8", #3 x 6". TORX: T10, T15, T20, T25, T30. Offset: 3/16" x #1, 1/4" x #2. Remove Stubborn Fasteners with More Torque (Square Shafts Can Be Turned with an Adjustable Wrench).
Shank Constructed with Chrome Vanadium Steel for Strength and Durability. Fluted Handle Design Provides ultiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit andReduced Cam Out
Shank Constructed with Chrome Vanadium Steel for Strength and Durability. Fluted Handle Design Provides ultiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit andReduced Cam Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Reel Pnk 540' (25409)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- REED TAPPING COMPOUND FOR TAP/DRI (TMTC6)
- SPEC OPS 12-in-1 Ratcheting Screwdriver (SPEC-SRM-1)
- GREAT NECK Screwdriver Set (19 Piece) (73775)
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- GREAT NECK Screwdriver Set (10 Piece) (73773)
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- GREAT NECK GreatNeck G Series Screwdriver, 5/16 in Drive, Slotted Drive, 6 in L Shank, Acetate Handle (G66C)
- GREAT NECK 3/32 x 1.5 Inch Slotted Round Shank Screwdriver. (73090)
- CRESCENT SCREWDRIVER TORX T10X3"" (CT103)
- Great Neck Screwdrivers