Shop All Screwdrivers
Great Neck
Screwdriver Set (10 Piece)
Mfr # 73773
Zoro # G8152088
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fasteners
- Primary Application The GreatNeck 10 Piece Screwdriver Set includes some of the most commonly used Slotted and Phillips screwdrivers. These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing one handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- Width 7
- Height 1.2
- Weight 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73773
- Zoro # G8152088
- UPC # 76812737731
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 17.4 |
Width | 7 |
Height | 1.2 |
Details
Item | Screwdriver Set |
For Use With | Fasteners |
Primary Application | The GreatNeck 10 Piece Screwdriver Set includes some of the most commonly used Slotted and Phillips screwdrivers. These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing one handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
Weight | 1.65 |
Description
Screwdriver Set (10 Piece). Slotted: 1/8" x 2.5", 3/16" x 4", 1/4" x 1.5" (Stubby), 1/4" x 4", 5/16" x 6". Phillips: #0 x 2.5", #1 x 3", #2 x 1.5" (Stubby), #2 x 4", #3 x 6". Remove Stubborn Fasteners with More Torque (Square Shafts. Can Be Turned with an Adjustable Wrench). Shank Constructed with Chrome Vanadium Steel for Strength and Durability
Fluted Handle Design Provides Multiple Gripping Points to Apply
Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out. Color Coded Fluting Defines Driver Type
Fluted Handle Design Provides Multiple Gripping Points to Apply
Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out. Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- GYROS Keyless Mini Adaptor Chuck, 1/8” and 3/16” Straight Shank, 0 “- .039” Capacity, Bits No. 60-80 (45-01801)
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- GREAT NECK Screwdriver Set (24 Piece) (73777)
- GREAT NECK Screwdriver Set (19 Piece) (73775)
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- GREAT NECK 3/32 x 1.5 Inch Slotted Round Shank Screwdriver. (73090)
- GREAT NECK #3 x 6 Inch Phillips Square Shank Screwdriver (73133)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- Great Neck Screwdrivers and Nutdrivers