Shop All Screwdrivers
Great Neck
Screwdriver, 4" 1, Assorted Color
Mfr # SD4BC
Zoro # G4565377
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2; 3/16", 1/4"; 1/4", 5/16
- Handle Material Plastic
- Includes Phillips Tip Size:#1, #2; Slotted Tip Size: 3/16", 1/4"; Nut Drivers: 1/4", 5/16
- Shank Material Vanadium Steel
- Tip Style Phillips; Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # SD4BC
- Zoro # G4565377
- UPC # 076812010148
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1, #2; 3/16", 1/4"; 1/4", 5/16 |
Details
Item | Screwdriver,4 in 1,Assorted Color |
Handle Material | Plastic |
Includes | Phillips Tip Size:#1, #2; Slotted Tip Size: 3/16", 1/4"; Nut Drivers: 1/4", 5/16 |
Shank Material | Vanadium Steel |
Tip Style | Phillips; Slotted |
Finish | Chrome plated |
SAE or Metric | SAE, Metric |
Features | It Features a Heavy-Duty Shock Resistant Mechanic's Style Handle That is Easy to Grip For Comfort And Control; Chrome Vanadium Steel for Strength and Durability; Shock Resistant Plastic Handle |
Handle Type | Shock Resistant |
Description
The Great Neck SD4BC Screwdriver, 4" 1, Assorted Color is a versatile tool that you can count on to get the job done. This screwdriver has a #1 and #2 tip size for precision work. It also has a 3/16" and 1/4" tip size for greater torque and power. The handle is made of shock resistant plastic while the shank is made of vanadium steel. It has a chrome plated finish and an SAE or metric measurement type. When it comes to completing your project in time, the Great Neck SD4BC Screwdriver, 4" 1, Assorted Color will help you accomplish that goal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W018003 Razor Blade Scraper, Fully Retractable, 4-Positions Single Pack (W018003)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- DAYTON AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L107)
- GREAT NECK #3 x 6 Inch Phillips Square Shank Screwdriver (73133)
- GREAT NECK SCREWDRIVER 6-IN-1 PRO (SD12E)
- GREAT NECK #2 x 1.5 Inch Phillips Square Shank Screwdriver (73120)
- GREAT NECK Insert Set 4Pc Impact (IMB4)
- GREAT NECK #2 x 6 Inch Phillips Square Shank Screwdriver (73123)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- Great Neck Screwdrivers and Nutdrivers