Shop All Bar Clamps
Great Neck
Ratcheting Bar Clamp 6"
Mfr # 59000
Zoro # G8406576
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1
- Application The GreatNeck Ratcheting Bar Clamp (6 Inch) makes quick work of clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation to ensure efficient use of your time. Our impact resistant Bar Clamps hold up if they are dropped, but they are backed by a Lifetime Warranty for additional peace of mind.
- Width (In.) 9.7
- For Use With Clamping jobs
- Overall Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 59000
- Zoro # G8406576
- UPC # 76812590008
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 14.1 |
Width (In.) | 9.7 |
Overall Height | 1.4 |
Details
Application | The GreatNeck Ratcheting Bar Clamp (6 Inch) makes quick work of clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation to ensure efficient use of your time. Our impact resistant Bar Clamps hold up if they are dropped, but they are backed by a Lifetime Warranty for additional peace of mind. |
For Use With | Clamping jobs |
Item | Bar Clamp |
Weight | 1.45 |
Description
Ratcheting Bar Clamp (6 Inch) makes quick work of
clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation to ensure efficient use of your time. Our impact resistant Bar Clamps hold up if they are dropped. Trigger Handle One-Handed Operation, Tough Reinforced Nylon Body, Removable Rubber Jaw Pads Protect Work Surfaces, Coated Bar to Resist Rust/Tarnish and to Provide for Smooth Sliding Action, Large Smooth Handle with Rubber Grip and Trigger for Strength, and Comfort Impact Resistant
clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation to ensure efficient use of your time. Our impact resistant Bar Clamps hold up if they are dropped. Trigger Handle One-Handed Operation, Tough Reinforced Nylon Body, Removable Rubber Jaw Pads Protect Work Surfaces, Coated Bar to Resist Rust/Tarnish and to Provide for Smooth Sliding Action, Large Smooth Handle with Rubber Grip and Trigger for Strength, and Comfort Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 7mm (80201)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- GREAT NECK 24-In Ratcheting Bar Clamp (59003)
- BESSEY Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth (BPC-H34)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth (DWHT83139)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- Great Neck Bar Clamps