Shop All Brushes
Great Neck
Plastic & Brush Door Sweeps
Mfr # OP107667
Zoro # G303693722
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP107667
- Zoro # G303693722
- UPC # 654204504545
- Country of Origin China
- Category Brushes
Details
Brush Type | Cleaning Brush |
Description
Features
- Durable plastic with black nylon brush.
- Finish - White
- Dimension - 1.5 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOY Pots & Pans Cleaner, Btl, 38 oz, Liquid, PK8 (43606)
- WALTER SURFACE TECHNOLOGIES Surfox-N 3.78L (54A025)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- RENOWN 1 lb. Fresh Mint Carpet Deodorant Powder (0154AN)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- GORDON BRUSH 5-1/8" Thunderon® and Goat Hair Conductive Shoe Handle Brush (900183)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VMZ9)
- Great Neck Brushes