Shop All Micrometer Torque Wrenches
Great Neck
Micrometer Adjustable Torque Wr
Mfr # MATW3
Zoro # G404661866
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # MATW3
- Zoro # G404661866
- UPC # 76812011398
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Overall Length | 19.6 |
Details
Item | Wrench |
Description
The GreatNeck 1/2 In. Micrometer Torque Wrench is idealfor exerting the exact amount of pressure on a nut, bolt or screw. There is no pointer or dial to monitor and the dual range scale easily reads feet,pounds, and metric scales. The wrench is manufactured with chrome plated alloy steel to resist rust and is right hand direction click only.30 to 150 Ft/Lb. Range,Click Style Torque Wrench,
Chrome Plated to Resist Rust,Right Hand Direction Click
Chrome Plated to Resist Rust,Right Hand Direction Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- INGERSOLL-RAND Retaining Ring (RR10034S)
- CTA MANUFACTURING SKT 1/2" DR RACK -METRIC (CTA9755)
- DYNAMIC Tools Centre Punch, 1/8" X 5/16" X 4-1/2" Long (D058019)
- GREAT NECK 3/8 Micro Torque Wrench (MATW1)
- CDI CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW (501MRMH)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- SK PROFESSIONAL TOOLS Micrometer Torque Wrench, 40-200 Nm (SKT0769)
- CHICAGO PNEUMATIC 1/2 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 60 - 250 ft. lbf / 60 - 340 Nm (CP8917E)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- Great Neck Micrometer Torque Wrenches