Shop All Planes and Shaving Tools
Great Neck
Little Shaver Plane
Mfr # LSO
Zoro # G604662243
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.1
- Blade Width 2.95
- Application The GreatNeck 3-1/2 Inch Model Maker Plane is perfect for use in craft, hobby and model-making projects. The plane's durable 1 inch width steel cutting blade is adjustable to help you find preferred cutting depths throughout your projects. A die-cast aluminum base and a polished solid steel frame provide durable construction.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # LSO
- Zoro # G604662243
- UPC # 76812009357
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Overall Length | 6.1 |
Blade Width | 2.95 |
Details
Item | Plane |
Application | The GreatNeck 3-1/2 Inch Model Maker Plane is perfect for use in craft, hobby and model-making projects. The plane's durable 1 inch width steel cutting blade is adjustable to help you find preferred cutting depths throughout your projects. A die-cast aluminum base and a polished solid steel frame provide durable construction. |
Description
The GreatNeck 3-1/2 Inch Model Maker Plane is perfect for use in craft,hobby and model-making projects. The plane's durable 1 inch width steel cutting blade is adjustable to help you find preferred cutting depths
throughout your projects. A die-cast aluminum base and a polished solid steel frame provide durable construction.
Die Cast Body is Accurately Machined and Painted,
Hardened and Tempered 1 Inch Width Cutter,
Miniature Adjustable Plane for Models and Cabinets,
Contoured Shape for Easy Grip
throughout your projects. A die-cast aluminum base and a polished solid steel frame provide durable construction.
Die Cast Body is Accurately Machined and Painted,
Hardened and Tempered 1 Inch Width Cutter,
Miniature Adjustable Plane for Models and Cabinets,
Contoured Shape for Easy Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J07536ML)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- GREAT NECK 6-1/2-In Block Plane (C2)
- GREAT NECK 9-In Plane, 2-In Cutter (C4)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- ROBERT LARSON 9.8 In. #4 Bench Plane with 2 In. Cutter (895-1400)
- STANLEY Plane, Pocket (21-399)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK50 (2ZRN7)
- Great Neck Planes and Shaving Tools