Shop All Utility Knives
Great Neck
Knife, Folding Replaceable
Mfr # 12113
Zoro # G4061143
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Replaceable
- Number of Blades 1
- Type Folding Replaceable Blade Knife
- Blade Operation Folding
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 12113
- Zoro # G4061143
- UPC # 76812121134
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 3.5" |
Blade Dia. | 12850 |
Details
Blade Type | Replaceable |
Number of Blades | 1 |
Type | Folding Replaceable Blade Knife |
Blade Operation | Folding |
Color | Blue |
Item | Knife |
Material | Cutlery Steel |
Primary Cutting Application | Cardboard; Drywall; Vinyl; Plastic |
Fits Utility Knives Stock No. | Great Neck 12850 |
Weight | 0.319 lbs |
Description
Great Neck® Sheffield Folding Lockback Knife, 1 Utility Blade, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- BON TOOL Bon 82-496 Float Pan Blade, Aluminum, 12 Foot (82-496)
- MILWAUKEE TOOL BLADE BAND CT BIMET 14T 35-3/8 (48-39-0518)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- GREAT NECK Knives G/N Linoleum (LK25C)
- GREAT NECK Retractable Knife 2Blades (K15C)
- GREAT NECK Utility Knife Mini Lock (12116)
- GREAT NECK Knives G/N Utility W/Blade (K15PC)
- GREENLEE Folding Utility Knife Utility, 7 1/2 in L (0652-23)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- Great Neck Utility Knives