Shop All Hand Saws
Great Neck
Hacksaw Frame, 12"
Mfr # 50
Zoro # G8406978
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Neck
- MFR # 50
- Zoro # G8406978
- UPC # 76812009692
- Country of Origin China
- Category Hand Saws
Description
12 Inch Adjustable Pistol Grip Hacksaw is ideal for
cutting glass, ceramic tile, hardened steel or bone, and a variety of other materials at home or on a job site. Its 4 cutting positions and 3 inch cutting depth offer a range of applications. The strong and durable frame is made of heavy duty steel and can accept 10 inch and 12 inch
hacksaw blades. A high impact pistol grip handle with finger grips offers superior comfort and increased control.
Heavy Duty Steel Frame Provides Strength and Durability
Adjustable Frame Accepts 10 and 12 Inch Hacksaw Blades
(Includes a 10 Inch Standard Hacksaw Blade)
High Impact Pistol Grip Handle Offers Superior Comfort and Increased Control, 4 Cutting Positions and 3 Inch Cutting Depth Allow a Range of Applications
cutting glass, ceramic tile, hardened steel or bone, and a variety of other materials at home or on a job site. Its 4 cutting positions and 3 inch cutting depth offer a range of applications. The strong and durable frame is made of heavy duty steel and can accept 10 inch and 12 inch
hacksaw blades. A high impact pistol grip handle with finger grips offers superior comfort and increased control.
Heavy Duty Steel Frame Provides Strength and Durability
Adjustable Frame Accepts 10 and 12 Inch Hacksaw Blades
(Includes a 10 Inch Standard Hacksaw Blade)
High Impact Pistol Grip Handle Offers Superior Comfort and Increased Control, 4 Cutting Positions and 3 Inch Cutting Depth Allow a Range of Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- GREAT NECK COPING SAW W/BLADE (CP9)
- GREAT NECK BOW SAW BLADE 21IN (BS21)
- GREAT NECK 21-In. Bow Saw (BB21)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- HARVEY Master Plumber Plastic Pipe Cable Saw (491004)
- Great Neck Hand Saws