Shop All Tape Measures
Great Neck
Great Neck Saw Mfg. 95005 ExtraMark Power Tape; 1" x 25ft; Steel; Yellow/Black
Mfr # 95005
Zoro # G504111025
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 25 ft
- Features Belt Clip; Rubber Grip; Blade Lock; Ergonomic Handle
- Measurement Type Imperial
- Height 4.6 in
- Case Color Yellow, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 95005
- Zoro # G504111025
- UPC # 20076812039662
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Height | 4.6 in |
Blade Width | 1 in |
Depth | 6.9 in |
Details
Item | Measuring Tape |
Features | Belt Clip; Rubber Grip; Blade Lock; Ergonomic Handle |
Measurement Type | Imperial |
Case Color | Yellow, Black |
Thickness | 1.7 in |
Description
Tape measure features fractional marks to make measuring easy. Rubberized cover with comfort grip. Positive lock holds blade securely. Includes belt clip. Blade Length: 25 ft; Scaling System: Fractional; Blade Material: Metal; Blade Color: Yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Rotary Cutter Blades 45mm, Rotary Replacement Blade 12pk (60017)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- INNOVATIVE COMPONENTS Pull Knob, 10-24 Thread Size, 1"L, Steel (GN04----PL4L-21)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- GREAT NECK 100 ft. Tape Measure, 3/8" Blade (100E)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- GREAT NECK TAPE MEASURE 1 IN X 25 FT CHR (C435I)
- KESON 200 ft Tape Measures, 3/8 in Blade (SNR18200)
- MILWAUKEE TOOL 100 Ft Steel Open Reel Long Tape Measure (48-22-5201)
- WILLIAMS Construction Grade Measuring Tape, 16 ft L x 1 in W Blade (JHWTM16X1)
- CST/BERGER MEASURE WHEEL 11-1/4"" (32-300RP)
- Great Neck Measuring and Layout Tools