Shop All Hand Saws
Great Neck
Great Neck Saw G2 7 in. Adjustable Block Plane
Mfr # 199354
Zoro # G304040297
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 199354
- Zoro # G304040297
- Country of Origin China
- Category Hand Saws
Description
Features
- Adjustable Block Plane.
- Cast Iron Body Is Accurately Machined & Polished.
- Hardened & Tempered 1-5/8 in. Width Cutter.
- Low Angle Blade For Precision Work.
- Adjustable For Thickness Of Cut.
- Longitudinal & Lateral Adjustments.
- Hardwood Handle.
- Size - 7 in.
- Dimension - 7.5 x 5.4 x 2.3 in.
- Item weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Edger w/7/8"Groover Bit, 6" x 8" 3/4"R (CC664)
- BOSCH Rebar Cutter, 7/8 In, 12 In OAL, SDS Plus (RC2144)
- KO-KEN Universal Nut Setter 8mm 6 Point 150mm 1/4 Hex Drive (113UN.150-8)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- GREAT NECK COPING SAW W/BLADE (CP9)
- GREAT NECK Hacksaw Frame, 12" (50)
- GREAT NECK 24-In. Bow Saw (BB24)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- TENG TOOLS Hacksaw Holder w/12" Blade and Key Hole Saw - 704 (704)
- Great Neck Hand Saws