Great Neck

Great Neck Saw 12in. Bowsaw Hacksaw 15550


product price: $30.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • New combination saw
  • Heavy duty frame with textured coated grip
  • 12" bow saw for cutting wood
  • 12" hacksaw blade for metal and other materials
  • Carded
  • Length: 15.9
  • Width: 1.1
  • Height: 8.2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.