Shop All Utility Knives
Great Neck
Great Neck Saw 12113 One-Hand Opening Lock-Back Utility Knife - Blue
Mfr # 12113
Zoro # G003893545
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.9 in
- Color Blue
- Height 0.7 in
- Width 4 in
- Features Locking Blade; Lightweight; Pocket Clip; Snap Closure; Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 12113
- Zoro # G003893545
- UPC # 20076812121138
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 8.9 in |
Height | 0.7 in |
Width | 4 in |
Details
Item | Utility Knife |
Color | Blue |
Features | Locking Blade; Lightweight; Pocket Clip; Snap Closure; Sturdy |
Material | Aluminum |
Description
This Sheffield Lock back Utility Knife features a one-hand opening operation for ease of use allowing you to cut through all obstacles such as paper, cardboard, and more. This Sheffield Utility Knife also boasts a quick-change mechanism for a quick and easy blade replacement procedure, using standard utility knife blades. For even more attributes, this Sheffield Knife is constructed of a lightweight aluminum handle and includes a belt clip for your convenience
Features- Includes 1 blade
- Features pocket clip
- A sturdy aluminum handle, fold out blade housing
- The blade is changed easily using patented snap lock and sliding mechanism
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Spiral Point Taps, 1/4-20, 12PK (21E116CP)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- GREAT NECK GreatNeck Utility Knife with Extra Blade, 9 mm L Blade (SBK3)
- GREAT NECK Knives G/N Utility W/Blade (K15PC)
- GREAT NECK Utility Knife Mini Lock (12116)
- GREAT NECK Retractable Knife 2Blades (K15C)
- GREAT NECK Knife, Folding Replaceable (12113)
- GREAT NECK Knives G/N Linoleum (LK25C)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- Great Neck Utility Knives