Shop All Bolt Cutters
Great Neck
Great Neck BC8 Midget Bolt Cutters; 8 in.
Mfr # BC8
Zoro # G403850575
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BC8
- Zoro # G403850575
- UPC # 76812000361
- Country of Origin China
- Category Bolt Cutters
Description
Features
- Midget Bolt Cutters
- Size: 8 in.
- Weight: 0.57
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- GREAT NECK 12-In Bolt Cutters (BC12)
- GREAT NECK 36-In Bolt Cutters (BC36)
- GREAT NECK 24-In Bolt Cutters (BC24)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- GREAT NECK 14-In Bolt Cutters (BC14)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- Great Neck Knives, Cutters & Snips