Shop All General Hand Tool Kits
Great Neck
Great Neck 32-Piece Expanded Tool Kit with Bag
Mfr # 2385243
Zoro # G804146277
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 2385243
- Zoro # G804146277
- UPC # 76812210449
- Country of Origin China
- Category General Hand Tool Kits
Description
Convenient 18-pocket carrying bag makes it easy to tool around with this set at home, in the garage or at the office. Ergonomic grip handles are designed to minimize hand, wrist and arm fatigue. Perfect for do-it-yourself projects, general maintenance or minor repair tasks. Added shoulder strap for comfort. Set includes 6" long nose pliers, 6" slip joint pliers, 6" adjustable wrench, 12-oz tubular steel hammer, 9" magnetic 3-vial torpedo level, 12 ft x 5/8" measuring tape, three precision screwdrivers, magnetic bit driver, 19 insert bits (in holders), 1/4" adapter, fastener set and 18-pocket canvas zip-up tool bag. Tool Kits Type: Multipurpose
Opening Size: {Clear)
Number of Pieces: 32
Tool Composition: steel and plastic with either rubber or plastic handles.
Unit of Measure : Set
Opening Size: {Clear)
Number of Pieces: 32
Tool Composition: steel and plastic with either rubber or plastic handles.
Unit of Measure : Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- ULLMAN Inspection Mirror, Telescoping, 4-1/2in.L (E-2T)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- GREAT NECK 119-Piece Tool Set (TK119)
- GREAT NECK Hardware Machinery Tool Set, w/Storage Carrying Case, 119PC (GNSTK119)
- GREAT NECK 16-Piece Light-Duty Office Tool Kit, Metal Box, Red (CTB9)
- GREAT NECK NAILSET 3PC (NSK)
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- T TERRE 30 Piece General Purpose Hand Tools, Screwdriver, Pliers, Household Tool Kit, Dorm Room (105001)
- Great Neck General Hand Tool Kits