Shop All Planes and Shaving Tools
Great Neck
G2 7 in. Adjustable Block Plane
Mfr # OP135396
Zoro # G304030854
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP135396
- Zoro # G304030854
- UPC # 654204693416
- Country of Origin China
- Category Planes and Shaving Tools
Description
Features
- Adjustable Block Plane.
- Cast Iron Body Is Accurately Machined & Polished.
- Hardened & Tempered 1-5/8 in. Width Cutter.
- Low Angle Blade For Precision Work.
- Adjustable For Thickness Of Cut.
- Longitudinal & Lateral Adjustments.
- Hardwood Handle.
- Size - 7 in.
- Dimension - 7.5 x 5.4 x 2.3 in.
- Item weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- OSG Spiral Point Tap Plug, 2 Flutes (1213801)
- REICHEL Drill Chuck Key Type Industrial Duty 3/1 (45-6A-J3)
- GREAT NECK Little Shaver Plane (LSO)
- GREAT NECK 9-In Plane, 2-In Cutter (C4)
- GREAT NECK BLOCK PLANE (LSO)
- GREAT NECK 6-1/2-In Block Plane (C2)
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- STANLEY Small Trimming Plane (12-101)
- CROWN TOOLS Miniature Rosewood & Brass Bullnose Plane (23055)
- Great Neck Cutting and Shaping Tools