Shop All Bolt Cutters
Great Neck
8' Midget Cutter
Mfr # BC8
Zoro # G604662236
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application The GreatNeck Mini Bolt Cutter (8 Inch) is a compact and lightweight allpurpose bolt cutter ideal for cutting concrete reinforcing rods. It has a forged steel construction for cutting power and a versatile short cutting edge accommodates chain link. This cutter features hardened and tempered high carbon steel blades and an adjusting screw to keep cutting edges aligned. Vinyl grips provide comfort and control.
- Overall Length 8
- Tool Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BC8
- Zoro # G604662236
- UPC # 76812000361
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 8 |
Details
Item | Midget Cutter |
Primary Application | The GreatNeck Mini Bolt Cutter (8 Inch) is a compact and lightweight allpurpose bolt cutter ideal for cutting concrete reinforcing rods. It has a forged steel construction for cutting power and a versatile short cutting edge accommodates chain link. This cutter features hardened and tempered high carbon steel blades and an adjusting screw to keep cutting edges aligned. Vinyl grips provide comfort and control. |
Tool Weight | 1 |
Description
he GreatNeck Mini Bolt Cutter (8 Inch) is a compact and lightweight allpurpose bolt cutter ideal for cutting concrete reinforcing rods. It has a
forged steel construction for cutting power and a versatile short cutting edge accommodates chain link. This cutter features hardened and
tempered high carbon steel blades and an adjusting screw to keep cutting edges aligned. Vinyl grips provide comfort and control.
Drop Forged Hardened Alloy Steel Jaws,
Compound Cutting Action, Rolled Steel Handles with Cushioned Non-Slip Rubber Grips
forged steel construction for cutting power and a versatile short cutting edge accommodates chain link. This cutter features hardened and
tempered high carbon steel blades and an adjusting screw to keep cutting edges aligned. Vinyl grips provide comfort and control.
Drop Forged Hardened Alloy Steel Jaws,
Compound Cutting Action, Rolled Steel Handles with Cushioned Non-Slip Rubber Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- GREAT NECK 14-In Bolt Cutters (BC14)
- GREAT NECK Great Neck BC8 Midget Bolt Cutters; 8 in. (BC8)
- GREAT NECK Cutters 8-In Bolt (BC8)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- GREAT NECK 18-In Bolt Cutters (BC18)
- GREAT NECK 24-In Bolt Cutters (BC24)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- Great Neck Bolt Cutters