Shop All Adjustable Wrenches
Great Neck
8-In Adjustable Wrench
Mfr # AW8C
Zoro # G804661862
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustable Wrench Nominal Length 10.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # AW8C
- Zoro # G804661862
- UPC # 76812003164
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 10.7 |
Details
Item | Wrench |
Description
The GreatNeck 8 Inch Adjustable Wrench is essential for any tool box and can be used in a wide variety of tasks at home and on the jobsite. It features drop forged steel for strength and durability, and milled jaws to provide superior gripping power for tightening nuts and bolts. It is
chrome plated and fully polished to resist rust and for easy cleaning. Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning, Milled Jaws for Maximum Gripping Power
chrome plated and fully polished to resist rust and for easy cleaning. Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning, Milled Jaws for Maximum Gripping Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft Tape Measure, 1 3/16 in Blade (PG1825WIDEV)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 5/16 (C02818)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32424)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- GREAT NECK 10-In Adjustable Wrench, Clam Shell (AW10C)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- GREAT NECK Wrenches 15 in. G/N Adjustable (AW15B)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- CRESCENT LOCKING ADJUST WRNCH 10"" (ACL10VS)
- EGA MASTER ADJUSTABLE WRENCH 12" NON SPARKING Cu-Be (70119)
- Great Neck Wrenches