Shop All Nut Driver Sets
Great Neck
7Pc Nutdriver Set
Mfr # ND71
Zoro # G504661841
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Height (In.) 1.3
- Width 8.6
- Application - Tools The GreatNeck Professional Nut Driver Metric Set (7 Piece) is ideal for tightening a wide range of nuts and bolts. It is constructed of chrome vanadium steel for strength and durability and the handle is made of the highest quality acetate. The set includes popular metric sizes and the pieces are color coded for easy tip identification.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # ND71
- Zoro # G504661841
- UPC # 76812071682
- Country of Origin China
- Category Nut Driver Sets
Dimensions
Length | 11 |
Height (In.) | 1.3 |
Width | 8.6 |
Details
Item | Nutdriver |
Application - Tools | The GreatNeck Professional Nut Driver Metric Set (7 Piece) is ideal for tightening a wide range of nuts and bolts. It is constructed of chrome vanadium steel for strength and durability and the handle is made of the highest quality acetate. The set includes popular metric sizes and the pieces are color coded for easy tip identification. |
Description
The GreatNeck Professional Nut Driver Metric Set (7 Piece) is ideal fortightening a wide range of nuts and bolts. It is constructed of chromevanadium steel for strength and durability and the handle is made of the
highest quality acetate. The set includes popular metric sizes and the pieces are color coded for easy tip identification.Sizes: 6, 7, 8, 9, 10, 11 and 12 mm,
Chrome Vanadium Steel for Strength and Durability,
Highest Quality Acetate Handle Stands up to Abuse,
Plated Finish to Resist Rust,Color Coded for Easy Identification,Meets or Exceeds ANSI Specifications
highest quality acetate. The set includes popular metric sizes and the pieces are color coded for easy tip identification.Sizes: 6, 7, 8, 9, 10, 11 and 12 mm,
Chrome Vanadium Steel for Strength and Durability,
Highest Quality Acetate Handle Stands up to Abuse,
Plated Finish to Resist Rust,Color Coded for Easy Identification,Meets or Exceeds ANSI Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- OSG Spiral Point Tap, Plug 3 Flutes (2818108)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- GREAT NECK 7Pc Nutdriver Set (ND72)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. (26490)
- WRIGHT TOOL Nut Driver 6 Piece Set Metric Hollow Sha (9216)
- Great Neck Screwdrivers and Nutdrivers