Shop All C Clamps
Great Neck
6-In Quick Release C-Clamp
Mfr # QRCC6
Zoro # G304662239
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gripping jobs
- Overall Width 6.3
- Overall Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # QRCC6
- Zoro # G304662239
- UPC # 76812039620
- Country of Origin China
- Category C Clamps
Dimensions
Overall Width | 6.3 |
Overall Height | 1.4 |
Details
For Use With | Gripping jobs |
Item | Clamp |
Description
The GreatNeck Quick Release C-Clamp (6 Inch) features a push button for quick release and adjustment. A steel swivel and screw provide a secure grip on a wide range of surfaces. The c-clamp has an unbreakable cast iron frame for strength and durability with rust resistant nickel plated threads for smooth operation.6 Inch Jaw Opening,
Cast Iron Frame for Strength and Durability,Steel Swivel and Screw for Secure Grip,Nickel Plated Threads to Resist Rust,Push Button for Quick Release and Adjustment
Cast Iron Frame for Strength and Durability,Steel Swivel and Screw for Secure Grip,Nickel Plated Threads to Resist Rust,Push Button for Quick Release and Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- GREAT NECK Great Neck Saw 4in. Adjustable C Clamps CC4 (76812010254)
- GREAT NECK 8-In C-Clamp (CCC8)
- GREAT NECK C-Clamps 3 in. G/N Iron (CC3)
- GREAT NECK 6-In Iron Clamp (CC6)
- GREAT NECK 4-In Quick Release C-Clamp (QRCC4)
- IRWIN DEEP THROAT C-CLAMP 2"" (225123)
- URREA Heavy duty C-Clamp 12" (412PRO)
- Great Neck Clamps