Shop All C Clamps
Great Neck
6-In Iron Clamp
Mfr # CC6
Zoro # G104662248
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With gripping a wide range of surfaces
- Overall Height 1.4
- Overall Width 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # CC6
- Zoro # G104662248
- UPC # 76812015341
- Country of Origin China
- Category C Clamps
Dimensions
Overall Height | 1.4 |
Overall Width | 4.9 |
Details
For Use With | gripping a wide range of surfaces |
Item | Clamp |
Description
The GreatNeck C-Clamp (6 Inch) features a steel swivel and screw for a secure grip on a wide range of surfaces. It has an unbreakable cast iron frame for strength and durability with nickel plated threads that are rust resistant for smooth operation.6 Inch Jaw Opening,Unbreakable Cast Iron Frame for Strength and Durability,Steel Swivel and Screw for Secure Grip,
Nickel Plated Threads to Resist Rust
Nickel Plated Threads to Resist Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- GREAT NECK 8-In C-Clamp (CCC8)
- GREAT NECK 6-In Quick Release C-Clamp (QRCC6)
- GREAT NECK C-Clamps 3 in. G/N Iron (CC3)
- GREAT NECK 4-In Quick Release C-Clamp (QRCC4)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- Great Neck C Clamps