Shop All Screwdrivers
Great Neck
5/16 x 8 Inch Slotted Square Shank Screwdriver
Mfr # 73034
Zoro # G8152097
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.5
- For Use With Fasteners
- Primary Application The GreatNeck 5/16" x 8" Slotted Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- Weight 1
- Width 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73034
- Zoro # G8152097
- UPC # 76812730343
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 14.5 |
Width | 1.75 |
Height | 1 |
Details
Item | Screwdriver |
For Use With | Fasteners |
Primary Application | The GreatNeck 5/16" x 8" Slotted Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
Weight | 1 |
Description
5/16 x 8 Inch Slotted Square Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench,
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Yellow, 5 Lb (105Y)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- MKT FASTENING Brown Power Load, Light Power, PK100 (22C2)
- GREAT NECK #2 x 6 Inch Phillips Square Shank Screwdriver (73123)
- GREAT NECK 5/16 x 6 Inch Slotted Square Shank Screwdriver (73033)
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- GREAT NECK 3/8 x 16 Inch Slotted Square Shank Screwdriver (73048)
- TEKTON S2 x 4" Screwdriver 4 in. Round (26822)
- Great Neck Screwdrivers