Shop All Backdraft Roof Dampers
Great Neck
5 In. Backdraft Damper
Mfr # OP134194
Zoro # G503977042
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP134194
- Zoro # G503977042
- UPC # 654204685244
- Country of Origin China
- Category Backdraft Roof Dampers
Description
This Backdraft Damper uses a specially formulated fabric sleeve attached to an outer metal sleeve to allow maximum airflow while stopping cold air from entering your home.
Features- Overcomes inefficiencies and limitations of other damper designs
- Silent operation - no noisy clanging noises
- Easy installation
- Size - 5 in. diameter
- Fuel Type - Exhaust fans
- Product Style - Backdraft damper
- Material Type - Fabric
- Dimension - 1 x 6 x 8 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- DAYTON Unvented Outlet Cap w/Flapper, 4 In (3F839)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- INTERNATIONAL ENVIRONMENTAL Relay Board SPST x 3, 24V, 10A (71481103)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- DAYTON Damper, Roof Mount (4HX70)
- DAYTON Damper, Backdraft (4HX33)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- DAYTON Damper, Backdraft (4HX73)
- Great Neck Dampers