Shop All Backdraft Roof Dampers
Great Neck
4 In. Backdraft Damper
Mfr # OP568855
Zoro # G803977100
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # OP568855
- Zoro # G803977100
- UPC # 723902216071
- Country of Origin China
- Category Backdraft Roof Dampers
Description
This Backdraft Damper uses a specially formulated fabric sleeve attached to an outer metal sleeve to allow maximum airflow while stopping cold air from entering your home.
Features- Overcomes inefficiencies and limitations of other damper designs
- Silent operation - no noisy clanging noises
- Easy installation
- Size - 4 in. diameter
- Fuel Type - Exhaust fans
- Product Style - Backdraft damper
- Material Type - Fabric
- Dimension - 1 x 4 x 6 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- FROST KING Air Conditioner & Coil Cleaner 19 oz Foam (ACF19/6)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Damper, Vert/Horiz Mtg, 11 3/4 Sq (2FTX4)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- DAYTON Damper, Roof (4HX71)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- AIR CONDITIONING PRODUCTS CO Backdraft Damper 18" - 411-STD 18 (411-STD 18)
- DAYTON Damper, Backdraft (4HX75)
- Great Neck Backdraft Roof Dampers