Shop All Screwdrivers
Great Neck
3/8 x 16 Inch Slotted Square Shank Screwdriver
Mfr # 73048
Zoro # G8152465
original price:
$14.84
16% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22.6
- For Use With Fasteners
- Weight 1
- Height 1.1
- Width 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73048
- Zoro # G8152465
- UPC # 76812730480
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 22.6 |
Height | 1.1 |
Width | 1.75 |
Details
Item | Screwdriver |
For Use With | Fasteners |
Weight | 1 |
Description
3/8 x 16 Inch Slotted Square Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- BETA Puller, 18mm (014280018)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54385)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- GREAT NECK 3/16 x 8 Inch Slotted Round Shank Cabinet Tip Screwdriver (73014)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- GREAT NECK SCREWDRIVER 6-IN-1 PRO (SD12E)
- GREAT NECK #2 and 1/4 Inch Driver Set (2 Piece) (73770)
- GREAT NECK #1 x 1.5 Inch Phillips Square Shank Stubby Screwdriver (73110)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- Great Neck Screwdrivers and Nutdrivers