Shop All Bolt Cutters
Great Neck
36-In Bolt Cutters
Mfr # BC36
Zoro # G204661844
original price:
$57.89
15% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application The GreatNeck Bolt Cutter (36 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.
- Tool Weight 11.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BC36
- Zoro # G204661844
- UPC # 76812048684
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 36.6 |
Details
Item | Bolt Cutter |
Primary Application | The GreatNeck Bolt Cutter (36 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life. |
Tool Weight | 11.7 |
Description
The GreatNeck Bolt Cutter (36 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel
construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life. Drop Forged Hardened Alloy Steel Jaws for Cutting Power,Adjustable and Replaceable Jaws,
Cushioned Rubber Grip
construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life. Drop Forged Hardened Alloy Steel Jaws for Cutting Power,Adjustable and Replaceable Jaws,
Cushioned Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J7336CPB)
- IRWIN Bit Masonry Perc 1/4X12 (326007)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GREAT NECK 12-In Bolt Cutters (BC12)
- GREAT NECK 18-In Bolt Cutters (BC18)
- GREAT NECK 24-In Bolt Cutters (BC24)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- GREAT NECK Great Neck BC8 Midget Bolt Cutters; 8 in. (BC8)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- Great Neck Knives, Cutters & Snips