Shop All Screwdrivers
Great Neck
3/32 x 1.5 Inch Slotted Round Shank Screwdriver.
Mfr # 73090
Zoro # G8152410
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.2
- For Use With Fasteners
- Primary Application The GreatNeck 3/32" x 1.5" Slotted Round Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- Weight 1
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73090
- Zoro # G8152410
- UPC # 76812370909
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 6.2 |
Height | 0.5 |
Width | 2 |
Details
Item | Screwdriver |
For Use With | Fasteners |
Primary Application | The GreatNeck 3/32" x 1.5" Slotted Round Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
Weight | 1 |
Description
3/32 x 1.5 Inch Slotted Round Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Black RAL 7021, Comp: Steel (K0269.3101)
- HHIP 3 Piece Floating Die Holder Set (3900-0223)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- GREAT NECK #2 x 4 Inch Phillips Square Shank Screwdriver (73122)
- GREAT NECK Screwdriver Set (19 Piece) (73775)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- GREAT NECK Screwdriver Set (24 Piece) (73777)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- GREAT NECK #3 x 6 Inch Phillips Square Shank Screwdriver (73133)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- Great Neck Screwdrivers