Shop All Barrier, Flagging and Underground Tapes
Great Neck
3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background
Mfr # 10379
Zoro # G9272614
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Roll Length 1,000 ft
- Tape Format Marking Tape
- Roll Width 3"
- Sub-Category Marking Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 10379
- Zoro # G9272614
- UPC # 28452103797
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3" |
Details
Item | Safety Tapes |
Color | Yellow |
Tape Format | Marking Tape |
Sub-Category | Marking Tape |
Mounting Style | Non-Adhesive |
Description
GreatNeck® 3 Inch x 1000 Ft. Caution Tape, Color: Black Letters with High Viz Yellow Background
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15XL)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- BLACK SWAN Fluorescent Flagging Tape-Orange 50 yds. (15385)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- PRESCO Presco Biodegradable Flagging Tape (BDB-188)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- Great Neck Barrier, Flagging and Underground Tapes