Shop All Tape Measures
Great Neck
25 ft. Tape Measure, 1" Blade
Mfr # 95005
Zoro # G4602164
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 95005
- Zoro # G4602164
- UPC # 76812039668
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Description
Great Neck® ExtraMark Power Tape, 1" x 25 ft., Steel, Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTXP106-35-N)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- GREAT NECK TAPE MEASURE 1 IN X 25 FT CHR (C435I)
- GREAT NECK 100 ft. Tape Measure, 3/8" Blade (100E)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- Great Neck Measuring and Layout Tools