Shop All Bar Clamps
Great Neck
24-In Ratcheting Bar Clamp
Mfr # 59003
Zoro # G004661860
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.09
- Application Makes quick work of clamping jobs, even the toughest ones.
- Width (In.) 7.68
- For Use With Clamping jobs
- Overall Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 59003
- Zoro # G004661860
- UPC # 76812590039
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 32.09 |
Width (In.) | 7.68 |
Overall Height | 1.38 |
Details
Application | Makes quick work of clamping jobs, even the toughest ones. |
For Use With | Clamping jobs |
Item | Bar Clamp |
Description
The GreatNeck Ratcheting Bar Clamp (24 Inch) makes quick work of clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws
with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding
action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip
handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation
to ensure efficient use of your time. Trigger Handle One-Handed Operation,Tough Reinforced Nylon Body,
Removable Rubber Jaw Pads Protect Work Surfaces,Coated Bar to Resist Rust Tarnish and to Provide for Smooth Sliding Action,
Large Smooth Handle with Rubber Grip and Trigger for Strength and Comfort,Impact Resistant
with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding
action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip
handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation
to ensure efficient use of your time. Trigger Handle One-Handed Operation,Tough Reinforced Nylon Body,
Removable Rubber Jaw Pads Protect Work Surfaces,Coated Bar to Resist Rust Tarnish and to Provide for Smooth Sliding Action,
Large Smooth Handle with Rubber Grip and Trigger for Strength and Comfort,Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (7DF46)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- SURTEK F-shaped bar clamp 12" (107118)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- Great Neck Bar Clamps