Shop All Hand Saws
Great Neck
24-In. Bow Saw
Mfr # BB24
Zoro # G104661852
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application The GreatNeck Bow Saw (21 Inch) is ideal for clearing brush, pruning or cutting through dry wood. It features chrome alloy extra hard steel blades and a tubular steel frame for strength and durability. Blade changing is easy with an action blade tightener release mechanism.
- Blade Length 24
- Width 7.7
- For Use With Fasteners
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BB24
- Zoro # G104661852
- UPC # 76812009449
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 24 |
Width | 7.7 |
Height | 1 |
Details
Hand Saw Application | The GreatNeck Bow Saw (21 Inch) is ideal for clearing brush, pruning or cutting through dry wood. It features chrome alloy extra hard steel blades and a tubular steel frame for strength and durability. Blade changing is easy with an action blade tightener release mechanism. |
Item | Bolt Cutter |
For Use With | Fasteners |
Description
The GreatNeck 24 Inch Bow Saw is ideal for clearing brush, pruning or cutting through dry wood. It features a tubular steel frame for strength and durability. Crafted from chrome alloy extra hard steel to make them last, the blades can execute a very deep cut of 6-1/2". Blade changing
is easy with an action blade tightener release mechanism.Tubular Steel Frame for Strength and Durability,Action Blade Tightener Release for Easy Blade Changes,Chrome Alloy Extra Hard Steel Blades, Depth of Cut: 6-1/2 Inch
is easy with an action blade tightener release mechanism.Tubular Steel Frame for Strength and Durability,Action Blade Tightener Release for Easy Blade Changes,Chrome Alloy Extra Hard Steel Blades, Depth of Cut: 6-1/2 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- CRESCENT WISS 4-3/4" Quick Clip® Sharp Point Nippers (1570BN)
- DEWALT Battery and Charger Kit for Li-Ion 20V (DCB205CK)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- GREAT NECK 22-In Butchers Saw (BUS22)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- GREAT NECK 21-In. Bow Saw (BB21)
- GREAT NECK COPING SAW W/BLADE (CP9)
- KLEIN TOOLS Folding Jab Saw (31737)
- Great Neck Cutting and Shaping Tools