Shop All Hand Saws
Great Neck
21-In. Bow Saw
Mfr # BB21
Zoro # G604661864
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application The GreatNeck Bow Saw (21 Inch) is ideal for clearing brush, pruning or cutting through dry wood. It features chrome alloy extra hard steel blades and a tubular steel frame for strength and durability. Blade changing is easy with an action blade tightener release mechanism.
- Blade Length 24
- Height 1
- Width 7.7
- For Use With clearing brush, pruning or cutting through dry wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BB21
- Zoro # G604661864
- UPC # 76812009432
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 24 |
Height | 1 |
Width | 7.7 |
Details
Hand Saw Application | The GreatNeck Bow Saw (21 Inch) is ideal for clearing brush, pruning or cutting through dry wood. It features chrome alloy extra hard steel blades and a tubular steel frame for strength and durability. Blade changing is easy with an action blade tightener release mechanism. |
Item | Bow Saw |
For Use With | clearing brush, pruning or cutting through dry wood |
Description
The GreatNeck Bow Saw (21 Inch) is ideal for clearing brush, pruning or cutting through dry wood. It features chrome alloy extra hard steel blades and a tubular steel frame for strength and durability. Blade
changing is easy with an action blade tightener release mechanism.
Tubular Steel Frame for Strength and Durability,Action Blade Tightener Release for Easy Blade Changes,Chrome Alloy Extra Hard Steel Blades,Depth of Cut: 6-1/4 Inch
changing is easy with an action blade tightener release mechanism.
Tubular Steel Frame for Strength and Durability,Action Blade Tightener Release for Easy Blade Changes,Chrome Alloy Extra Hard Steel Blades,Depth of Cut: 6-1/4 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- ECLIPSE TOOLS CATV Compression Tool Bundle (902-340)
- GREAT NECK 22-In Butchers Saw (BUS22)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- GREAT NECK COPING SAW W/BLADE (CP9)
- GREAT NECK Saw Set 5-11 Point (SS7)
- GREAT NECK 24-In. Bow Saw (BB24)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- Great Neck Hand Saws