Shop All Hand Saws
Great Neck
20-In 12 Point Handsaw
Mfr # SS208
Zoro # G904662240
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application The GreatNeck 12 PPI Aggressive Hand Saw (20 Inch) with Wood Handle features an Aggressive Tri-Bevel Tooth design for faster, more efficient cutting in wood or plastic. This dynamic tooth design performs on pull and push strokes, outperforming conventional tooth handsaws.
- Blade Length 23
- For Use With wood or plastic
- Height 1.1
- Width 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # SS208
- Zoro # G904662240
- UPC # 76812013866
- Country of Origin United States
- Category Hand Saws
Dimensions
Blade Length | 23 |
Height | 1.1 |
Width | 6.1 |
Details
Hand Saw Application | The GreatNeck 12 PPI Aggressive Hand Saw (20 Inch) with Wood Handle features an Aggressive Tri-Bevel Tooth design for faster, more efficient cutting in wood or plastic. This dynamic tooth design performs on pull and push strokes, outperforming conventional tooth handsaws. |
Item | Saw |
For Use With | wood or plastic |
Description
The GreatNeck 12 PPI Aggressive Hand Saw (20 Inch) with WoodHandle features an Aggressive Tri-Bevel Tooth design for faster, more efficient cutting in wood or plastic. This dynamic tooth design performs on pull and push strokes, outperforming conventional tooth handsaws.Aggressive Tri-Bevel Tooth Design Utilizes 3 Cutting Edges:Cuts Fast in Wood or Plastic,High Carbon Steel Blade for Strength and Durability,Hardened Teeth Stay Sharp up to 5 Times Longer than Conventional Teeth,
Finished Hardwood Handle,Handle Can Be Used as a 45° or 90° Square
Finished Hardwood Handle,Handle Can Be Used as a 45° or 90° Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- BUCKET BOSS Bag/Tote, Tool Tote, Soft, 12 Pocket, 16 x 7 x 8.5, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- GREAT NECK 22-In Butchers Saw (BUS22)
- GREAT NECK True Close Quarter Hacksaw (80070)
- GREAT NECK BOW SAW 24IN (BB24)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- GREAT NECK MIDGET HACKSAW BLADES 5/CARD (615C)
- GREAT NECK COPING SAW W/BLADE (CP9)
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- Great Neck Cutting and Shaping Tools