Shop All Screwdrivers
Great Neck
#2 and 1/4 Inch Driver Set (2 Piece)
Mfr # 73770
Zoro # G8152307
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.3
- For Use With Fasteners
- Primary Application The GreatNeck 2 Piece Screwdriver Set includes the two most needed screwdrivers (Slotted 1/4" x 4" and Phillips #2 x 4"). These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sandblasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- Width 2.9
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73770
- Zoro # G8152307
- UPC # 76812737700
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 11.3 |
Width | 2.9 |
Height | 1.2 |
Details
Item | Driver Set |
For Use With | Fasteners |
Primary Application | The GreatNeck 2 Piece Screwdriver Set includes the two most needed screwdrivers (Slotted 1/4" x 4" and Phillips #2 x 4"). These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sandblasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing one-handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
Weight | 1 |
Description
#2 and 1/4 Inch Driver Set (2 Piece). Includes: 1/4" x 4" and #2 x 4". Remove Stubborn Fasteners with More Torque (Square Shafts
Can Be Turned with an Adjustable Wrench). Shank Constructed with Chrome Vanadium Steel for Strength and Durability. Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to
Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out
Color Coded Fluting Defines Driver Type
Can Be Turned with an Adjustable Wrench). Shank Constructed with Chrome Vanadium Steel for Strength and Durability. Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to
Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out
Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/4 (52480)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- J.W. WINCO Cabinet U Handle, 166 1/2 mm Overall L (328-140-B-SW)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- GREAT NECK T25 x 5 Inch Star Round Shank Screwdriver (73225)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- GREAT NECK 3/32 x 1.5 Inch Slotted Round Shank Screwdriver. (73090)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- GREAT NECK #2 x 10 Inch Phillips Round Shank Screwdriver (73125)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- Great Neck Screwdrivers