Shop All Screwdrivers
Great Neck
1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver
Mfr # 73002
Zoro # G8152386
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.75
- Primary Application The GreatNeck 1/8" x 4" Slotted Round Shank Cabinet Tip Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The cabinet tip allows access to recessed fasteners, where a standard keystone tip won't fit. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- For Use With Fasteners
- Height 0.5
- Width 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 73002
- Zoro # G8152386
- UPC # 76712730022
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8.75 |
Height | 0.5 |
Width | 1.75 |
Details
Item | Screwdriver |
Primary Application | The GreatNeck 1/8" x 4" Slotted Round Shank Cabinet Tip Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The cabinet tip allows access to recessed fasteners, where a standard keystone tip won't fit. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
For Use With | Fasteners |
Weight | 0.55 |
Description
1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Narrow Cabinet Tip To Access Recessed Fasteners and Fasteners in Tight Spaces, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- GREAT NECK 3/16 x 1.5 Inch Slotted Square Shank Stubby Screwdriver (73010)
- GREAT NECK #2 x 1.5 Inch Phillips Square Shank Screwdriver (73120)
- GREAT NECK 1/4 x 4 Inch Slotted Square Shank Screwdriver (73022)
- GREAT NECK #2 x 6 Inch Phillips Square Shank Screwdriver (73123)
- GREAT NECK #1, #2 Phillips 4-1/8 In. Offset Screwdriver (OSR2C)
- GREAT NECK T25 x 5 Inch Star Round Shank Screwdriver (73225)
- BETA Screwdriver Set, 1297TX/S12, 8 pcs. (012980308)
- Great Neck Screwdrivers