Shop All Bar Clamps
Great Neck
18-In Ratcheting Bar Clamp
Mfr # 59002
Zoro # G704661856
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.39
- Application Makes quick work of clamping jobs, even the toughest ones.
- Width (In.) 7.68
- For Use With Clamping jobs
- Overall Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 59002
- Zoro # G704661856
- UPC # 76812590022
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 25.39 |
Width (In.) | 7.68 |
Overall Height | 1.38 |
Details
Application | Makes quick work of clamping jobs, even the toughest ones. |
For Use With | Clamping jobs |
Item | Bar Clamp |
Description
The GreatNeck Ratcheting Bar Clamp (18 Inch) makes quick work of clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws
with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding
action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip
handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation
to ensure efficient use of your time. Trigger Handle One-Handed Operation,Tough Reinforced Nylon Body,Removable Rubber Jaw Pads Protect Work Surfaces,Coated Bar to Resist Rust Tarnish and to Provide for Smooth
Sliding Action,Large Smooth Handle with Rubber Grip and Trigger for Strength and Comfort,
Impact Resistant
with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding
action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip
handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation
to ensure efficient use of your time. Trigger Handle One-Handed Operation,Tough Reinforced Nylon Body,Removable Rubber Jaw Pads Protect Work Surfaces,Coated Bar to Resist Rust Tarnish and to Provide for Smooth
Sliding Action,Large Smooth Handle with Rubber Grip and Trigger for Strength and Comfort,
Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Ball End Wrench, 17mm, Long Length, L S (BND15786)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 5mm Hex Bit Socket (49-66-5155)
- GREAT NECK 24-In Ratcheting Bar Clamp (59003)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- BORA PORTAMATE Corner Clamp 90 deg (551025)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- Great Neck Clamps