Shop All Master Sets
Great Neck
175Pc Tool Set
Mfr # GN175
Zoro # G704662266
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes This set also includes hex keys, bit driver, assorted bits, and 12 combination wrenches. It comes in a convenient blow mold storage case.
- Primary Application The GreatNeck Mechanic's Set (175 Piece) is our highest quality chrome vanadium steel set featuring a complete selection of sockets (SAE and metric), ratchets, and accessories in 1/4, 3/8, and 1/2 Drives. This set also includes hex keys, bit driver, assorted bits, and 12 combination wrenches. It comes in a convenient blow mold storage case.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # GN175
- Zoro # G704662266
- UPC # 76812067579
- Country of Origin China
- Category Master Sets
Details
Item | Tool Set |
Includes | This set also includes hex keys, bit driver, assorted bits, and 12 combination wrenches. It comes in a convenient blow mold storage case. |
Primary Application | The GreatNeck Mechanic's Set (175 Piece) is our highest quality chrome vanadium steel set featuring a complete selection of sockets (SAE and metric), ratchets, and accessories in 1/4, 3/8, and 1/2 Drives. This set also includes hex keys, bit driver, assorted bits, and 12 combination wrenches. It comes in a convenient blow mold storage case. |
Description
The GreatNeck Mechanic's Set (175 Piece) is our highest quality chrome vanadium steel set featuring a complete selection of sockets(SAE and metric), ratchets, and accessories in 1/4, 3/8, and 1/2 Drives.This set also includes hex keys, bit driver, assorted bits, and 12 combination wrenches. It comes in a convenient blow mold storage case.72 Tooth Sealed Head Ratchet with 1/4, 3/8, 1/2 Inch Drives; 6Pt. and 12 Pt. Sockets with Posi-Grip No-Slip® Design for Superior Gripping without Rounding Fastener Points; Chrome Vanadium Steel for Strength and Durability, Chrome Plated to Resist Rust. Includes: (3) 72 Tooth Sealed Head Ratchets (1/4, 3/8, 1/2 Dr.);(2) Adapters (1/2" to 3/8" and 3/8" to 1/4"); (20) 1/4 Dr. 6 Pt.Sockets (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch and 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm);Includes: (21) 3/8 Dr. 6 Pt. Sockets (1/4, 5/16, 11/32, 3/8, 7/16,1/2, 9/16, 5/8, 11/16, 3/4 Inch and 7, 8, 9, 10, 11, 12, 13, 14, 15,17, 19 mm); (12) Combination Wrenches (5/16, 3/8, 7/16, 1/2,9/16, 5/8 Inch and 8, 10, 12, 13, 14, 15 mm)Includes: (19) 3/8 Dr. 12 Pt. Sockets (1/4, 3/8, 7/16, 1/2, 9/16,5/8, 11/16, 3/4 Inch and 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm); (12) 1/2 Drive 6 Pt. Sockets (1/2, 9/16, 5/8, 11/16, 3/4, 7/8Inch and 14, 15, 17, 18, 19, 20, 21 mm)
Includes: (4) Extension Bars (1/4" Drive x 3", 3/8" Drive x 3",3/8" Drive x 6", 1/2" Drive x 5"; (24) SAE Hex Key Wrenches(0.05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 Inchand 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6 mm);Includes: (2) Spark Plug Sockets (3/8 Drive x 5/8 inch, 3/8 Drivex 13/16 Inch); (6) SAE Nut Driver Bits (1/4, 9/32, 5/16, 11/32,3/8, 7/16 Inch); (4) Metric Nut Driver Bits (6, 8, 10, 11 mm); (1)1/4 Drive Bit Driver;Includes (44) 1/4 Drive Screwdriver Bits: Square (S1, S2, S3);Torx (T10, T15, T20, T25, T27, T30, T40); Pozi Drive (PZ1,PZ2, PZ3); Hex (3/32, 1/8, 5/32, 3/16, 1/4 Inch and 3, 4, 5, 6, 7mm); (4) 1 Inch Driver Bit Holders and Organizers Comes with (44) 1/4 Drive Screwdriver Bits including (2) 1/4Drive Hex Adapters, Phillips (2) #0, (2) #1, (2) #2, (2) #3, Slotted
1/8 Inch, (2) 5/32 Inch, (2) 3/16 Inch, 1/4 Inch, 5/16 Inch,
Includes: (4) Extension Bars (1/4" Drive x 3", 3/8" Drive x 3",3/8" Drive x 6", 1/2" Drive x 5"; (24) SAE Hex Key Wrenches(0.05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 Inchand 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6 mm);Includes: (2) Spark Plug Sockets (3/8 Drive x 5/8 inch, 3/8 Drivex 13/16 Inch); (6) SAE Nut Driver Bits (1/4, 9/32, 5/16, 11/32,3/8, 7/16 Inch); (4) Metric Nut Driver Bits (6, 8, 10, 11 mm); (1)1/4 Drive Bit Driver;Includes (44) 1/4 Drive Screwdriver Bits: Square (S1, S2, S3);Torx (T10, T15, T20, T25, T27, T30, T40); Pozi Drive (PZ1,PZ2, PZ3); Hex (3/32, 1/8, 5/32, 3/16, 1/4 Inch and 3, 4, 5, 6, 7mm); (4) 1 Inch Driver Bit Holders and Organizers Comes with (44) 1/4 Drive Screwdriver Bits including (2) 1/4Drive Hex Adapters, Phillips (2) #0, (2) #1, (2) #2, (2) #3, Slotted
1/8 Inch, (2) 5/32 Inch, (2) 3/16 Inch, 1/4 Inch, 5/16 Inch,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- GREAT NECK 125Pc Marine Tool Set (MS125)
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001BKU)
- GEARWRENCH 49 Pc 12 Drive 6 Point 120XP Standard Deep SAEMetric Mechanics Tool Set (KDT80700P)
- KD TOOLS SAE/Mtrc Mchnc Tool Set, 3 Drwer, 239pcs. (80942)
- WILLIAMS Williams Master Maintenance Set, 409pcs. (WSC-409-THTB)
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- Great Neck Hand Tool Kits