Shop All Claw, Rip & Framing Hammers
Great Neck
16Oz Steel Speed Strike Hammer
Mfr # 70001
Zoro # G104662231
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 2.05
- Application Framing and demolition
- Overall Length 15.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 70001
- Zoro # G104662231
- UPC # 76812120427
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 15.7 |
Details
Item | Strike Hammer |
Head Weight (Oz.) | 2.05 |
Application | Framing and demolition |
Description
The GreatNeck 16 Oz. Speed StrikeTM Hammer doesn't just look like a beast, it performs like a beast. Thanks to its one piece steel cast
construction and weight balance, this 16 Oz. framing hammer strikes with the force of 28 ounces. The hammer features a large checkered
face, straight ripping claw for demolition, slip resistant hatchet handle to reduce vibration and fatigue, and a magnetic nail starter. With lighter
weight and a faster swing, the GreatNeck 16 oz. Speed StrikeTMHammer is your go to tool for getting the job done. One-Piece Steel Construction for Powerful Striking Force,Large Checkered Face,Straight Ripping Claw for Demolition,Slip-Resistant Hatchet Handle to Reduce Vibration and Fatigue,Magnetic Nail Starter
construction and weight balance, this 16 Oz. framing hammer strikes with the force of 28 ounces. The hammer features a large checkered
face, straight ripping claw for demolition, slip resistant hatchet handle to reduce vibration and fatigue, and a magnetic nail starter. With lighter
weight and a faster swing, the GreatNeck 16 oz. Speed StrikeTMHammer is your go to tool for getting the job done. One-Piece Steel Construction for Powerful Striking Force,Large Checkered Face,Straight Ripping Claw for Demolition,Slip-Resistant Hatchet Handle to Reduce Vibration and Fatigue,Magnetic Nail Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 7 pieces. (47A)
- MAYHEW 18-C 25 in. Dominator Prybar (60146)
- CARICA Telescoping Inspection Mirror, 3/4x2 1/2 (17760)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- GREAT NECK HAMMER 16 OZ FORGED CLAW (M16C)
- GREAT NECK 16Oz Fb Straight Claw Hammer (HG16S)
- GREAT NECK 16Oz Fb Curved Claw Hammer (HG16C)
- GREAT NECK Hammers G/N 16-Oz Hi-Vis Rip C (HG16S)
- GREAT NECK Hammers G/N 16-Oz Rub Steel Cl (S16C)
- GREAT NECK HAMMER 8OZ CLAW (M8C)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- Great Neck Claw, Rip & Framing Hammers