Shop All Ball Peen Hammers
Great Neck
16Oz Hickory Ball Peen Hammer
Mfr # BP16
Zoro # G004661846
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Lb.) 1.35
- Overall Length (In.) 13.9
- Overall Width 2.9
- Application The GreatNeck Hickory Ball Peen Hammer (16 Oz.) is ideal for striking chisels and punches, with a round surface perfect for riveting, shaping, and bending metal. It is made of drop forged steel for strength and durability with a clear coat head to resist rust. The head is secured by a steel wedge to maximize safety and its sturdy hickory handle is designed for comfort and control.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # BP16
- Zoro # G004661846
- UPC # 76812008992
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 13.9 |
Overall Width | 2.9 |
Details
Item | Hammer |
Head Weight (Lb.) | 1.35 |
Application | The GreatNeck Hickory Ball Peen Hammer (16 Oz.) is ideal for striking chisels and punches, with a round surface perfect for riveting, shaping, and bending metal. It is made of drop forged steel for strength and durability with a clear coat head to resist rust. The head is secured by a steel wedge to maximize safety and its sturdy hickory handle is designed for comfort and control. |
Description
The GreatNeck Hickory Ball Peen Hammer (16 Oz.) is ideal for striking chisels and punches, with a round surface perfect for riveting, shaping,
and bending metal. It is made of drop forged steel for strength and durability with a clear coat head to resist rust. The head is secured by a
steel wedge to maximize safety and its sturdy hickory handle is designed for comfort and control. Genuine Hickory Handle, Drop Forged Steel Head for Strength and Durability,Fully Polished, Won't Rust, Head Secured with Steel Wedge,Use for Striking Chisels and Punches, Riveting and Shaping, Bending Metal
and bending metal. It is made of drop forged steel for strength and durability with a clear coat head to resist rust. The head is secured by a
steel wedge to maximize safety and its sturdy hickory handle is designed for comfort and control. Genuine Hickory Handle, Drop Forged Steel Head for Strength and Durability,Fully Polished, Won't Rust, Head Secured with Steel Wedge,Use for Striking Chisels and Punches, Riveting and Shaping, Bending Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- KLEIN TOOLS Glow Rod Set, 30-Foot (56430)
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. (J1312AVP)
- VULCAN Hammer Cross Pein 3Lb Fngl Hdl (34515)
- MARTIN SPROCKET & GEAR HAMMER BALL PEEN - BALL PEEN (106G)
- ATD TOOLS ATD Tools ATD-4038 Ball Pein Hammer With Fiberglass Handle; 16Oz (ATD-4038)
- PROTO ANTI-VIBE 12oz BALL PEIN HAMMER (POJ1312AVP)
- Great Neck Ball Peen Hammers