Shop All Claw, Rip & Framing Hammers
Great Neck
16Oz Fb Curved Claw Hammer
Mfr # HG16C
Zoro # G804661848
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # HG16C
- Zoro # G804661848
- UPC # 76812027306
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 13.3 |
Details
Item | Hammer |
Head Weight (Oz.) | 1.5 |
Description
The GreatNeck Fiberglass Handle Curved Claw Hammer (16 Oz.)provides maximum striking power and de-nailing torque, making it theperfect hammer for your household construction jobs. It features drop
forged steel construction for strength and durability and a fully polished
head to resist rust. Its hatchet-style rubber grip prevents slippage and
provides first class shock absorption, while the contoured grip is
designed to maximize comfort. This item is backed by a Drop Forged Steel Head for Strength and Durability
Rubber Grip High Visibility Fiberglass
forged steel construction for strength and durability and a fully polished
head to resist rust. Its hatchet-style rubber grip prevents slippage and
provides first class shock absorption, while the contoured grip is
designed to maximize comfort. This item is backed by a Drop Forged Steel Head for Strength and Durability
Rubber Grip High Visibility Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4" Wide Hex Shaft Masonry Chisel (42511)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- TRILINK SAW CHAIN Trilink Saw Chain 532FGTL2 0.156 in File & Filing Guide (532FGTL2)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- GREAT NECK 16Oz Fb Straight Claw Hammer (HG16S)
- GREAT NECK HAMMER 8OZ CLAW (M8C)
- GREAT NECK HAMMER 16 OZ FORGED CLAW (M16C)
- GREAT NECK Hammers G/N 16-Oz Rub Steel Cl (S16C)
- GREAT NECK 16Oz Steel Speed Strike Hammer (70001)
- GREAT NECK Hammers G/N 16-Oz Hi-Vis Rip C (HG16S)
- ABC HAMMERS 2 lbs Brass Hammer with 12 in. Fiberglass Handle (AB1857)
- Great Neck Claw, Rip & Framing Hammers