Shop All Adjustable Wrenches
Great Neck
15-In Adjustable Wrench
Mfr # AW15B
Zoro # G104662255
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustable Wrench Nominal Length 14.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Neck
- MFR # AW15B
- Zoro # G104662255
- UPC # 76812039248
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 14.6 |
Details
Item | Wrench |
Description
The GreatNeck 15 Inch Adjustable Wrench is essential for any tool box and can be used for a wide variety of tasks at home and on the jobsite.
It features drop forged steel for strength and durability, and milled jaws to provide superior gripping power for tightening nuts and bolts. It is
chrome plated and fully polished to resist rust and for easy cleaning.Bulk Package ,Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning ,Milled Jaws for Maximum Gripping Power
It features drop forged steel for strength and durability, and milled jaws to provide superior gripping power for tightening nuts and bolts. It is
chrome plated and fully polished to resist rust and for easy cleaning.Bulk Package ,Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning ,Milled Jaws for Maximum Gripping Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (N097696)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- CRAFTSMAN VERSATRACK(TM) Short General Purpose Hoo (CMST82607VT)
- GREAT NECK Wrenches 15 in. G/N Adjustable (AW15B)
- GREAT NECK 8-In Adjustable Wrench (AW8C)
- GREAT NECK 10-In Adjustable Wrench, Clam Shell (AW10C)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- Great Neck Wrenches